Single Lever Handle Lavatory Faucet in Polished Nickel

You last purchased this on
 
Gerber Plumbing

Mid-Town™ Single Lever Handle Lavatory Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Mid-Town™ Single Lever Handle Lavatory Faucet in Polished Nickel

  • Fast #
  • Part #DD225562PNV
  • Item #5052408
  • Manufacturer Part #D225562PNV
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Mid-Town™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-15/16 in
Spout Reach:
5-1/16 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
1-69/100 in