Danze

Mid-Town™ Deck Mount Roman Tub Faucet Trim Only Kit in Satin Black

Part #DD300962BST  |  Manufacturer Part #D300962BST

Color/Finish:
Satin Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5 1/8" high spout, 10 3/4" spout length
  • Solid brass spout
  • Slip spout mounting
  • Se with valve: (fixed) or D215500BT (widespread)

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Center Size: 8 in - 12 in

Collection: Mid-Town™

Color Finish: Satin Black

Color Finish Category: Blacks

Depth: 8 in

EPA Compliant: Yes

Extra Wax: No

Faucet Height: 5-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Fire Rated: No

Handle Material: Brass

Handle Type: Lever

Height: 5-1/8 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Insulated: No

MA Approved: Yes

Material: Brass

Maximum Pressure: 60 psi

Maximum Temperature: 160

NSF Certified: No

Number Of Pieces: 3 Piece

Number of Handles: Two Handle

Number of Holes: 3 Hole

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Product Type: Faucet

Shape: Rectangular

Side Spray: No

Spout Height: 4-1/2 in

Spout Reach: 10-3/4 in

Spout Type: Standard

Stem Type: Hot and Cold

Temperature Range: 40 to 160 Deg F

Trim Only: Yes

Tub Spout Reach: 8-1/4 in

Type: Bathroom Faucet

Valve Body Material: Brass

WaterSense Labeled: No

Weight: 5.328

Width: 2-1/8 in