Tub Spout in Chrome
Mid-Town® Tub Spout in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Collection:
- Mid-Town®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Sweat, FIPS
- End Connections:
- Sweat;FIPS
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Gerber Plumbing
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 7-1/2 in
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Spout Reach:
- 6-13/16 in
- WaterSense Labeled:
- No