Danze Monticello® 1/2 in. Single-Handle 4 Pint Shower Diverter Valve

DD130000BT

Valve Size

1/2 in

$178.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1/2" combination IPS/copper sweat ports
  • 4-port valve services up to three shower systems
  • 8 position valve channels water to one, two or all three shower systems
  • Meets requirements of ASSE 1016
  • Mounting brackets included
  • Rough brass
  • Use with D5609 trim kits only

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
ASSE Standards
ASSE 116
CARB OTC LEED Compliant
No
CSA Certified
No
Cartridge Type
Ceramic Disc
Collection
Monticello®
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
End Connection 2
IPS
Handle Type
Lever
Height
3-5/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valve
Width
3-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday