Danze Nourish™ 2.5 gpm 80 psi 3-Function Wall Mount Showerhead

DD411012

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3" spray face
  • 54 jets
  • Brass ball joint with polymer shell
  • Flow rate: 2.5 gpm at 80 psi

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Nourish™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-13/16 in
End Connection 1
NPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm @ 80 psi
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
4 in
Material
Brass
Shower Arm Reach
4 in
Showerhead Flow Rate
2.5
Showerhead Function
3
Spray Type
Full, Massage, Spray
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday