Danze Opulence™ 1-Hole Pull-Out Spray Kitchen Faucet with Single Lever Handle in Antique Copper

DD457714AC

Manufacturer Part #: D457714AC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Opulence™
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
0 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Pull Out
Trim Only
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday