1.75 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle and High Rise Spout in Tumbled Bronze
Opulence™ 1.75 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle and High Rise Spout in Tumbled Bronze
Package Quantity Info:
EA: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features our proprietary SnapBack® Retraction System
- Easily Adjustable GripLock® Weight
- DockForce® Magnetic Docking Technology
- Includes integral check valve for backflow prevention
- Durable Ceramic Disc Valve for Drip-Free Performance
- Maximum flexibility with a 360° Swivel Spout
- The dual function sprayhead lets you choose between a single, steady flow and a powerful spray
- 1.75gpm (6.6 L/min) Max Flow Rate @ 60psi
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1, ASME A112.18.1M
- Acid Base:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- DA607955
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Opulence™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Depth:
- 10-7/8 in
- EPA Compliant:
- Yes
- Extra Wax:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 18-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Fire Rated:
- No
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 18-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Insulated:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Connections:
- 2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 2 Piece
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 60 psi
- Product Type:
- Faucet
- Shape:
- Rectangular
- Side Spray:
- No
- Spout Height:
- 9-3/4 in
- Spout Reach:
- 8-3/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Spray Type:
- Power Spray
- Stem Type:
- Hot and Cold
- Stream Type:
- Aerated
- Supply Lines Included:
- No
- Temperature Range:
- 40 to 160 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Weight:
- 7.7 lb
- Width:
- 5-3/4 in