Danze Opulence™ 1.75 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle in Satin Black

DD454457BS

Manufacturer Part #: D454457BS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Opulence™
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
16-11/25 in
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Handle Type
Lever
Height
16-11/25 in
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
7-7/8 in
Trim Only
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday