Danze Opulence™ 18 in. Towel Bar in Satin Black

DD443411BS

Manufacturer Part #: D443411BS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Mounting hardware for easy installation
  • Popular Victorian inspired design
  • Matches OPULENCE™ collection
  • All brass construction

SPECIFICATIONS

ADA Compliant
No
Acid Base
No
Adjustable
No
BAA Compliant
No
Cartridge Type
Ceramic Disc
Collection
Opulence™
Depth
3-7/8 in
Extra Wax
No
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Height
1-7/8 in
Installation Type
Wall Mount
Insulated
No
MA Approved
Yes
Maximum Temperature
160
Number Of Pieces
1 Piece
Odor
No
Origin
Global
Overflow Included Yes or No
No
Plug Diameter
No
Product Type
Accessories
Shape
Rectangular
Side Spray
No
Valve Body Material
Brass
Weight
1.02
Width
21 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday