Danze Opulence™ 18 in. Towel Bar in Tumbled Bronze

DD443411BR

Manufacturer Part #: D443411BR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Mounting hardware for easy installation
  • Popular Victorian inspired design
  • Matches OPULENCE™ collection
  • All brass construction

SPECIFICATIONS

ADA Compliant
No
Acid Base
No
Adjustable
No
BAA Compliant
No
Cartridge Type
Ceramic Disc
Collection
Opulence™
Depth
3-7/8 in
Extra Wax
No
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Height
1-7/8 in
Installation Type
Wall Mount
Insulated
No
MA Approved
Yes
Maximum Temperature
160
Number Of Pieces
1 Piece
Odor
No
Origin
Global
Overflow Included Yes or No
No
Plug Diameter
No
Product Type
Accessories
Projection
3-7/8 in
Shape
Rectangular
Side Spray
No
Valve Body Material
Brass
Width
21 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday