24 in. Double Towel Bar in PVD Polished Brass
Opulence™ 24 in. Double Towel Bar in PVD Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Collection:
- Opulence™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- PVD Polished Brass
- Length:
- 24 in
- Material:
- Brass