24 in. Double Towel Bar in Satin Black
Opulence™ 24 in. Double Towel Bar in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Collection:
- Opulence™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Length:
- 24 in
- Material:
- Brass