Danze Opulence™ 24 in. Towel Bar in Tumbled Bronze

DD443611BR

Manufacturer Part #: D443611BR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Opulence™
IAPMO Listed
No
Installation Type
Wall Mount
Width
6-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday