24 in. Towel Bar Polished Chrome

You last purchased this on
 
Gerber Plumbing

Opulence™ 24 in. Towel Bar Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence™ 24 in. Towel Bar Polished Chrome

  • Fast #
  • Part #GD443421
  • Item #2835735
  • Manufacturer Part #D443421
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Popular Victorian inspired design
  • Matches OPULENCE™ collection
  • Mounting hardware for easy installation
  • All brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Acid Base:
No
Adjustable:
No
Automatic Shut-Off:
No
BAA Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Opulence™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-7/8 in
Extra Wax:
No
Fire Rated:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
1-7/8 in
Installation Type:
Wall Mount
Insulated:
No
Length:
24 in
MA Approved -:
Yes
Material:
Metal
Maximum Temperature:
160
Mount Type:
Wall
Number of Pieces:
1 Piece
Odor:
No
Origin:
Global
Overflow Included:
No
Plug Included:
No
Product Type:
Accessories
Projection:
3-15/16 in
Shape:
Rectangular
Side Spray:
No
Stem Type:
Hot and Cold
Valve Body Material:
Brass
Weight:
1.1 lb
Width:
27-1/4 in