24 x 3-17/50 x 3-6/10 in. Towel Bar in Oil Rubbed Bronze
Opulence™ 24 x 3-17/50 x 3-6/10 in. Towel Bar in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 3 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Opulence™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-17/50 in
- Height:
- 3-3/5 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Brass
- Projection:
- 3-17/50 in