24 x 3-27/50 x 3-17/20 in. Double Towel Bar in Antique Copper

You last purchased this on
 
Gerber Plumbing

Opulence™ 24 x 3-27/50 x 3-17/20 in. Double Towel Bar in Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence™ 24 x 3-27/50 x 3-17/20 in. Double Towel Bar in Antique Copper

  • Fast #
  • Part #DD443611AC
  • Item #2835754
  • Manufacturer Part #D443611AC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to Install
  • Mounting hardware included
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Opulence™
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
3-27/50 in
Height:
3-17/20 in
IAPMO Listed -:
No
Length:
24 in
Material:
Brass
Projection:
3-27/50 in