2.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Swivel Spout Connection in Satin Black

This product has been replaced by

Gerber Plumbing Satin Black 1-Hole Pull-Out Spray Kitchen Faucet with Single Lever Handle
Gerber Plumbing 1.75 gpm 1-Hole Deck Mount Kitchen Sink Faucet with Single Lever Handle and Pull-Out Spout in Satin Black
Manufacturer Part #D457714BS
You last purchased this on
 
Gerber Plumbing

Opulence™ 2.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Swivel Spout Connection in Satin Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Gerber Plumbing Satin Black 1-Hole Pull-Out Spray Kitchen Faucet with Single Lever Handle
Gerber Plumbing 1.75 gpm 1-Hole Deck Mount Kitchen Sink Faucet with Single Lever Handle and Pull-Out Spout in Satin Black
Manufacturer Part #D457714BS
Gerber Plumbing

Opulence™ 2.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Swivel Spout Connection in Satin Black

  • Fast #
  • Part #DD457014BS
  • Item #2932799
  • Manufacturer Part #D457014BS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One hole installation
  • Ceramic Disc Valve
  • Spray settings: spray/stream
  • With optional 10" deck plate
  • 1/2" - 14 NPS connection
  • Quiet running hose with spring retraction
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Opulence™
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
4-1/2 in
Spout Reach:
8-5/8 in
Spout Type:
Pull Out
Trim Only:
No
Width:
3 in