2.5 gpm Tub and Shower Trim Kit with Single Lever Handle in Polished Chrome
Opulence® 2.5 gpm Tub and Shower Trim Kit with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum flow rate 2.5 gpm @ 8 psi.
- Use with valve D113 series (with diverter & stops).
- Diverter on valve.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Pressure Balance
- Collection:
- Opulence®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Copper, Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Function:
- Multi
- Sink Material:
- Brass
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Diverter
- Spray Type:
- Massage, Wide/Centerjet
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 8-63/100 in