Danze

Opulence™ 3-Hole Wall Mount Lavatory Faucet with Double Lever Handle in Polished Brass - PVD

Part #DD316257PBVT  |  Manufacturer Part #D316257PBVT

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 10" spout
  • Touch down drain assembly
  • Three hole wall mount
  • With concealed deck
  • lever handles

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Opulence™

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 10-1/4 in

Spout Type: Column

Trim Only: Yes

WaterSense Labeled: Yes