Robe Hook in Antique Copper
Opulence™ Robe Hook in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- Collection:
- Opulence™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 3-7/16 in
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-7/16 in