Robe Hook in PVD Polished Brass
Opulence™ Robe Hook in PVD Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- Collection:
- Opulence™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- PVD Polished Brass
- Depth:
- 3-7/16 in
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-7/16 in