Robe Hook PVD Polished Nickel

You last purchased this on
 
Gerber Plumbing

Opulence™ Robe Hook PVD Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence™ Robe Hook PVD Polished Nickel

  • Fast #
  • Part #DD443171PNV
  • Item #2933320
  • Manufacturer Part #D443171PNV
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Opulence™
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Polished Nickel
Material:
Brass