Single Handle Kitchen Faucet in PVD Polished Brass

You last purchased this on
 
Gerber Plumbing

Opulence® Single Handle Kitchen Faucet in PVD Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence® Single Handle Kitchen Faucet in PVD Polished Brass

  • Fast #
  • Part #DD401157PBV
  • Item #7009323
  • Manufacturer Part #D401157PBV
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Opulence®
Color Finish Category:
Brass Tones
Color Finish Name:
PVD Polished Brass
EPA Compliant:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
12-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2-7/16 in
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
Pressure - Maximum:
60 psi
Side Spray:
Yes
Spout Height:
8-5/8 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
Temperature Range:
40 to 160 Deg F
Trim Only:
No
UL Listed:
No