Single Handle Lever Handle Bar Faucet in Chrome

You last purchased this on
 
Gerber Plumbing

Opulence™ Single Handle Lever Handle Bar Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence™ Single Handle Lever Handle Bar Faucet in Chrome

  • Fast #
  • Part #GD150557
  • Item #7009178
  • Manufacturer Part #D150557
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable Ceramic Disc Valve for Drip-Free Performance
  • 360° Swivel Spout
  • Features a Steady Aerated Stream
  • 9 3/4" (248mm) Spout Height & 5 1/2" (140mm) Spout Reach
  • 1.75gpm (6.6 L/min) Max Flow Rate @ 60psi
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
Brand Model Compatibility:
DA667229
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Opulence™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
7-3/8 in
EPA Compliant:
Yes
Faucet Connection:
UNEF
Faucet Height:
9-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
9-3/4 in
IAPMO Listed -:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
Maximum Deck Thickness:
2 in
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Number of Connections:
2
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Plug Included:
No
Pressure - Maximum:
60 psi
Product Type:
Faucet
Side Spray:
No
Spout Height:
9-3/4 in
Spout Reach:
5-1/2 in
Spout Swivel:
360°
Spout Type:
Standard
Stream Type:
Aerated
Temperature Range:
40 to 160 Deg F
Valve Body Material:
Brass
WaterSense Labeled:
No
Weight:
4.2 lb