Single Handle Bathtub & Shower Faucet in Brushed Nickel Trim Only

You last purchased this on
 
Gerber Plumbing

Opulence™ Single Handle Bathtub & Shower Faucet in Brushed Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence™ Single Handle Bathtub & Shower Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #DD500457BNT
  • Item #3522756
  • Manufacturer Part #D500457BNT
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Porcelain Lever handles (Product shown with cross handles)
  • Includes handle, escutcheon and screws
  • Pressure balance
  • Diverter on valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.1M
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
Danze D113BT Pressure Balancing Valve
CSA Certified:
CSA B125
Collection:
Opulence™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-19/50 in
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
7-3/16 in
Flow Rate:
5.05 gpm
Handle Type:
Lever
Height:
7-3/16 in
IAPMO Listed -:
Yes
Length:
7-3/8 in
Material:
Copper, Brass
NSF:
NFS 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Shower Arm Reach:
7-3/8 in
Sink Material:
Brass
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
7-3/16 in