Soap Dispenser in Antique Copper
Opulence™ Soap Dispenser in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Fits decks up to 2" thick
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Opulence™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Height:
- 4-7/16 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 3-7/8 in