Danze Opulence™ Soap Dispenser in Polished Chrome

DD495957

Manufacturer Part #: D495957

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features Dual Valve™ technology which minimizes water pressure loss as setting changes
  • Ideal for hand soaps, lotions and other liquids
  • Solid brass construction
  • Durable ceramic disc valve for drip-free performance

SPECIFICATIONS

ADA Compliant
No
Acid Base
No
Adjustable
No
Application
Residential
BAA Compliant
No
Cartridge Type
Ceramic Disc
Collection
Opulence™
Depth
3-7/8 in
Extra Wax
No
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Height
13-5/16 in
IAPMO Listed
Yes
Installation Type
Deck Mount
Insulated
No
MA Approved
Yes
Maximum Pressure
80 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Number Of Pieces
1 Piece
Number of Holes
1 Hole
Odor
No
Origin
Global
Overflow Included Yes or No
No
Plug Diameter
No
Shape
Rectangular
Side Spray
No
Spout Reach
3-7/8 in
Temperature Range
40 to 160 Deg F
Valve Body Material
Brass
Weight
1.12
Width
1-7/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday