Soap Dispenser Tumbled Bronze
Opulence™ Soap Dispenser Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for hand soaps, lotions and other liquids
- Solid brass construction
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Durable ceramic disc valve for drip-free performance
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Acid Base:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Opulence™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Extra Wax:
- No
- Faucet Mount:
- Deck Mount
- Fire Rated:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 13-5/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Insulated:
- No
- Length:
- 8-7/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 80 psi
- Shape:
- Rectangular
- Side Spray:
- No
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 3-7/8 in
- Stem Type:
- Hot and Cold
- Temperature Range:
- 40 to 160 Deg F
- Valve Body Material:
- Brass
- Weight:
- 1.12 lb
- Width:
- 1-7/8 in