Soap/Lotion Dispenser in Polished Nickel

You last purchased this on
 
Gerber Plumbing

Opulence™ Soap/Lotion Dispenser in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence™ Soap/Lotion Dispenser in Polished Nickel

  • Fast #
  • Part #DD495957PNV
  • Item #3694643
  • Manufacturer Part #D495957PNV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Fits decks up to 2" thick
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Opulence™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
4-7/16 in
Installation Type:
Deck Mount
Material:
Brass
Spout Height:
3-7/8 in
Spout Reach:
3-7/8 in