Thermostatic Shower Faucet Trim with Single Lever Handle in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Opulence® Thermostatic Shower Faucet Trim with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence® Thermostatic Shower Faucet Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #GD562057T
  • Item #3630060
  • Manufacturer Part #D562057T
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4-port thermostatic valve with isolation stops, duplicate filters, high flow rate
  • Scald protection, meets ASSE 1016, with temperature limit stop
  • Includes integral check valve for backflow prevention
  • Controls temperature
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Opulence®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
NPT
Faucet Mount:
Wall Mount
Flow Rate:
6.21 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
Yes
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Origin:
Global
Shower Arm Reach:
7-3/8 in
Temperature Range:
40 to 160 Deg F
Trim Only:
Yes
Valve Body Material:
Brass
WaterSense Labeled:
No
Weight:
2.25 lb