Danze Opulence™ Toilet Tissue Holder Antique Copper

DD442251AC

Manufacturer Part #: D442251AC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Collection
Opulence™
Depth
4-1/16 in
Height
4-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
4-1/16 in
Width
3-15/32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday