Toilet Tissue Holder PVD Polished Nickel
Opulence™ Toilet Tissue Holder PVD Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Collection:
- Opulence™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- Depth:
- 4-1/16 in
- Height:
- 4-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 4-1/16 in
- Width:
- 3-15/32 in