Towel Ring in Antique Copper

You last purchased this on
 
Gerber Plumbing

Opulence™ Towel Ring in Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence™ Towel Ring in Antique Copper

  • Fast #
  • Part #DD442111AC
  • Item #2835813
  • Manufacturer Part #D442111AC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Opulence™
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
9-37/100 in
Diameter:
6-15/16 in
Height:
2-11/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Projection:
9-37/100 in
Width:
3-27/50 in