Towel Ring in Polished Brass

You last purchased this on
 
Gerber Plumbing

Opulence™ Towel Ring in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence™ Towel Ring in Polished Brass

  • Fast #
  • Part #DD442111PBV
  • Item #2254868
  • Manufacturer Part #D442111PBV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Opulence™
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
6-7/8 in
Height:
7-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Width:
4-1/8 in