Towel Ring in Polished Nickel
Opulence™ Towel Ring in Polished Nickel
Package Quantity Info:
EA: 1 IP: 3 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Opulence™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- Diameter:
- 6-7/8 in
- Height:
- 7-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 4-1/8 in