Danze Opulence™ Trim for Volume Control Valve in Tumbled Bronze

DD560957BRT

Manufacturer Part #: D560957BRT

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Deep Wall Extension Kits for Volume Control, D135301BT, or for Diverters, D130001B, sold separately.
  • Includes Extension and control handle assembly
  • For 3/4" volume control valve trim kit, use deep wall extension kit - D135301BT
  • For 3-Port/2-Outlet shower diverter trim kit, use deep wall extension kit - D130001B

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
Acid Base
No
Adjustable
No
Application
Residential
BAA Compliant
No
Brand Model Compatibility
D13500BT, D130500BT, D130000BT
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Opulence™
Depth
3-3/8 in
End Connections
NSPM
Extra Wax
No
Faucet Connection
NPSM
Faucet Connection Size
3/4 in
Faucet Height
7-3/8 in
Faucet Mount
Wall Mount
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Volume Control Valve
Handle Material
Brass
Handle Type
Lever
Height
3-1/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Insulated
No
MA Approved
Yes
Maximum Pressure
80 psi
Maximum Temperature
160
NSF Certified
Yes
Number Of Pieces
1 Piece
Number of Handles
Single Handle
Number of Holes
1 Hole
Odor
No
Origin
Global
Overflow Included Yes or No
No
Plug Diameter
No
Product Type
Faucet
Shape
Rectangular
Side Spray
No
Temperature Range
40 to 160 Deg F
Trim Only
Yes
Type
Bathroom Faucet
Valve Body Material
Brass
Valve Type
Tub & Shower Volume Control Valve
WaterSense Labeled
No
Weight
0.7
Width
3-1/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday