Danze

Opulence® Trip Lever

Part #DD492055  |  Manufacturer Part #D492055

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits front mount tanks
  • Solid brass construction, exposed pop-up drain without overflow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A156.18

ASME Specifications: ASME A112.18.1M

Collection: Opulence®

End Connection 2: NPSM

End Connection 3: NPSM

Handle Type: Trip Lever

IAPMO Listed: Yes

Installation Type: Side Mount

Length: 10-1/4 in

NSF Certified: Yes

WaterSense Labeled: No

Width: 1-3/4 in