Danze

Opulence® Trip Lever in Satin Black

Part #DD492055BS  |  Manufacturer Part #D492055BS

Color/Finish:
Satin Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits front mount tanks
  • Solid brass construction, exposed pop-up drain without overflow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A156.18

ASME Specifications: ASME A112.18.1M

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Opulence®

Color Finish: Satin Black

Color Finish Category: Blacks

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Side Mount

Length: 10-1/4 in

NSF Certified: Yes

WaterSense Labeled: No