Danze Opulence™ Two Handle Bathroom Sink Faucet in Tumbled Bronze

DD303157BR

Manufacturer Part #: D303157BR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
Application
Residential
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Cartridge Type
Ceramic Disc
Center Size
4 in - 12 in
Collection
Opulence™
Depth
6-1/4 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
No
ISO Specifications
No
Lead Law Compliant
Yes
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
6-1/4 in
Spout Swivel
360°
Spout Type
High Swivel
Trim Only
No
WaterSense Labeled
Yes
Width
13-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday