Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Opulence® Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #GD404457
  • Item #7009229
  • Manufacturer Part #D404457
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence® Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable Ceramic Disc Valves for Drip-Free Performance
  • 1.75gpm (6.6 L/min) Max Flow Rate @ 60psi
  • The matching side spray lets you choose between a single, steady stream and a powerful spray
  • Swivel spout
  • 11" (273mm) Spout Height & 9" (229mm) Spout Reach
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Opulence®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
EPA Compliant:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/4 in
Faucet Height:
10-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2-1/4 in
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
7-5/16 in
Spout Reach:
9 in
Spout Swivel:
360°
Supply Lines Included:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No