Two Handle Bridge Kitchen Faucet in Polished Nickel

You last purchased this on
 
Gerber Plumbing

Opulence® Two Handle Bridge Kitchen Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence® Two Handle Bridge Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #DD404457PNV
  • Item #7009330
  • Manufacturer Part #D404457PNV
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Opulence®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
EPA Compliant:
Yes
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/4 in
Faucet Height:
10-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2-1/4 in
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Pressure - Maximum:
60 psi
Side Spray:
Yes
Spout Height:
7-5/16 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
Temperature Range:
40 to 160 Deg F
Trim Only:
No
UL Listed:
No