Danze Opulence™ Two Handle Bridge Kitchen Faucet in Tumbled Bronze

DD404457BR

Manufacturer Part #: D404457BR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The matching side spray lets you choose between a single, steady stream and a powerful spray
  • Durable Ceramic Disc Valves for Drip-Free Performance
  • 1.75gpm (6.6 L/min) Max Flow Rate @ 60psi
  • 11" (273mm) Spout Height & 9" (229mm) Spout Reach
  • Swivel spout

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372
Acid Base
No
Adjustable
No
Application
Residential
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Opulence™
Depth
9 in
Extra Wax
No
Faucet Connection
NPSM
Faucet Connection Size
1/4 in
Faucet Height
11 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
11 in
IAPMO Listed
Yes
ISO Specifications
No
Installation Type
Deck Mount
Insulated
No
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
MA Approved
Yes
Maximum Pressure
60 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Number Of Pieces
2 Piece
Number of Connections
4
Number of Handles
Two Handle
Number of Holes
4 Hole
Odor
No
Origin
Global
Overflow Included Yes or No
No
Plug Diameter
No
Product Type
Faucet
Shape
Rectangular
Side Spray
Yes
Spout Reach
9 in
Spout Swivel
360°
Spout Type
Low Arc
Stream Type
Laminar Spray
Temperature Range
40 to 160 Deg F
Trim Only
No
Type
Kitchen Faucet
Valve Body Material
Brass
Weight
5.98
Width
1-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday