Two Handle Lever Handle Pot Filler in Antique Copper
Opulence™ Two Handle Lever Handle Pot Filler in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One hole installation
- 1/2" - 14 NPT connection
- Spout reach: 22"
- Cold water hook up
- Two ceramic disc valves
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Opulence™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-3/16 in
- Spout Reach:
- 22 in
- Spout Type:
- Articulated
- Trim Only:
- No