Danze

Opulence™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #DD304157  |  Manufacturer Part #D304157

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3 hole mount, 6" - 12" installation.
  • Laminar flow.
  • 1.2gpm (4.5L/min) maximum flow rate @6psi

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1, ASME A112.18.1M

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: No

Cartridge Type: Ceramic Disc

Center Size: 6 in - 12 in

Collection: Opulence™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 9-1/2 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 9-7/8 in

IAPMO Listed: Yes

ISO Specifications: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 7-3/8 in

Spout Reach: 7 in

Spout Type: High Swivel

Trim Only: No

WaterSense Labeled: Yes

Width: 18-1/4 in