Two Handle Widespread Bathroom Sink Faucet in Satin Black

You last purchased this on
 
Gerber Plumbing

Opulence™ Two Handle Widespread Bathroom Sink Faucet in Satin Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence™ Two Handle Widespread Bathroom Sink Faucet in Satin Black

  • Fast #
  • Part #DD304157BS
  • Item #7009220
  • Manufacturer Part #D304157BS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Opulence™
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Deck Plate Included:
No
Faucet Center Size:
6 in - 12 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
10-1/8 in
IAPMO Listed -:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - Maximum:
60 psi
Spout Height:
7-3/8 in
Spout Reach:
7 in
Spout Type:
High Swivel
Trim Only:
No
WaterSense Labeled:
Yes
Width:
18-1/4 in