Danze Overflow Drain, Cover and Grid Strainer in Polished Chrome

DD495008

Manufacturer Part #: D495008

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1 1/2" drain with overflow cover and grid strainer
  • For use with lavatory bowls with overflow
  • Decorative cover conceals drain opening

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
Application
Residential
CSA Certified
CSA B125
Diameter
1-1/4 in
Drain Opening
2-5/8 in
End Connection 2
NPSM
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NFS 372
Tailpiece Length
8-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday