1.2 gpm Wall Mount Lavatory Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Parma® 1.2 gpm Wall Mount Lavatory Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Parma® 1.2 gpm Wall Mount Lavatory Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #DD216158T
  • Item #7009239
  • Manufacturer Part #D216158T
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stylish natural water stream fits the sleek design.
  • Laminar flow.
  • 2 hole wall mount, 4'' installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Parma®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
UNEF
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Reach:
1 in
Spout Swivel:
20°
Trim Only:
Yes
WaterSense Labeled:
Yes