Danze Parma™ 1.5 gpm 5-Function Handshower in Polished Chrome

DD462035

Manufacturer Part #: D462035

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 5 functions handshower: wide, centerjet, aeration, massage and wide + centerjet.
  • Features Dual Valve™ technology which minimizes water pressure loss as setting change
  • Easy clean jets to prevent mineral build-up

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
No
Collection
Parma™
Diameter
4-1/2 in
End Connections
NPSM
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Shower Arm Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Shower Arm Mount
Maximum Pressure
80 psi
NSF Certified
No
Showerhead Flow Rate
1.5
Showerhead Function
Multi
Trim Only
No
WaterSense Labeled
Yes
Width
4-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday