2 gpm 5-Function Supply Mount Assembly Handshower Kit in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Parma™ 2 gpm 5-Function Supply Mount Assembly Handshower Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Parma™ 2 gpm 5-Function Supply Mount Assembly Handshower Kit in Polished Chrome

  • Fast #
  • Part #DD461511
  • Item #7107759
  • Manufacturer Part #D461511
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Showerarm mount, brass ball joint and integral check valve.
  • Features Dual Valve™ technology which minimizes water pressure loss as setting change
  • 5 functions handshower: wide, centerjet, aeration, massage and wide + centerjet.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
No
Collection:
Parma™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Shower Arm Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Hand Shower Flow Rate:
2 gpm
IAPMO Listed -:
Yes
NSF Certified:
No
Pressure - Maximum:
80 psi
Showerhead Function:
Multi
WaterSense Labeled:
No