2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout 1/4 in. NPSM Connection in Stainless Steel
This product has been replaced by
Manufacturer Part #D401058SS
Parma™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout 1/4 in. NPSM Connection in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout height: 7"
- Spout length: 8 1/2"
- Ceramic Disc Valve
- Two hole mount
- Matching brass spray
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Parma™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 9-13/16 in
- Spout Reach:
- 9-1/4 in
- Spout Type:
- High Arc
- Trim Only:
- No